Beli refrigerated air dryer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)
    Mulai

    Rp27.999.900

    MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)
    Deskripsi:
    Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).
    atribut:
    • Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
    • Inlet air Pressure (MPa): 0.69
    • Operating Pressure (MPa): 0.2~0.98
  2. Mark Refrigerant Air Dryer
    Mulai

    Rp33.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  3. Future Star Dryer
    Mulai

    Rp7.099.900

    Future Star Dryer
    atribut:
    • Ambient Temperature (°C): ≤38
    • Inlet Temperature (°C): <80
    • Pressure Dew Point (°C): 3 to 10
    • Power Supply (V/Hz): 220/50
    • Rated Working Pressure (MPa): ≤1.0
  4. Araki Heavy Duty Refrigerated Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp15.999.900

    Araki Heavy Duty Refrigerated Air Dryer (Pengering Angin Kompresor)
    atribut:
    • Working Pressure (Bar): 16
    • Dew Point (°C): 2~10
    • Evavorator Type: Aluminium alloy plate
    • Maximum System Pressure Drop (MPa): 0.025
    • Voltage Frequency (V/Hz): 1 Phase 220/50
  5. SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp17.999.900

    SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Input Voltage (V): 115 AC
    • Phase: Single
  6. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp109.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  7. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  8. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  9. INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  10. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp61.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  11. KRISBOW Pengering Udara
    Mulai

    Rp12.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Diameter of Air Entry and Exit Tube (inch): 1
    • Packing Dimensions (cm): 70x42x71
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
    • Refrigerant Compressor Motor (HP): 1/2
  12. MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara)
    Mulai

    Rp33.999.900

    MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara)
    Deskripsi:
    Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).
    atribut:
    • Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
    • Inlet Air Temperature (°C): (Processing conditions) 55, (Usage conditions) 5-80
    • Inlet air Pressure (MPa): 0.69
    • Operating Pressure (MPa): 0.2~0.98
  13. Yama Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp20.999.900

    Yama Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  14. Ardin air Air Dryer
    Mulai

    Rp12.999.900

  15. SMC Refrigerated Air Dryer IDF8 Series
    Mulai

    Rp44.999.900

    SMC Refrigerated Air Dryer IDF8 Series
    atribut:
    • Ambient Temperature (°C): 32
    • Ambient Humidity (%): Relative humidity 85% or less
    • Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
    • Cooling Method: Air-cooled freezing type
    • Copper Pipe Rust Prevention Treatment: (-) None
    • For Compressed Air Cooling: (-) None
    • Inlet Air Temperature (°C): 35
    • Inlet air Pressure (MPa): 0.7
    • Operating Ambient Temperature (°C): 2-40
    • Refrigerant Used: R134a(HFC)
    • Suitable fluid: Compressed air
    • Treated Air Volume (m³/minute): 1.22/1.32 (at 50/60Hz)
  16. CKE Axial Blower Drum Fan Direct (Blower Drum Axial)
    Mulai

    Rp1.699.900

    CKE Axial Blower Drum Fan Direct (Blower Drum Axial)
    Deskripsi:
    Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.
  17. JOHNSON CONTROLS Refrigerated Compressed Air Dryer
    Mulai

    Rp179.999.900

    JOHNSON CONTROLS Refrigerated Compressed Air Dryer
    atribut:
    • UNSPSC: 31160000
    • Finish: Gray Enamel
    • Country of Origin: Mexico (subject to change)
    • Phase: Single
    • Refrigerant: R-134A
    • Dew Point Temperature (°F): 86
    • Maximum Ambient Temperature (°F): 115
  18. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    Mulai

    Rp26.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
Daftar Harga refrigerated air dryer Terbaru November 2026
MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)Rp27.999.900
Mark Refrigerant Air DryerRp33.999.900
Future Star DryerRp7.099.900
Araki Heavy Duty Refrigerated Air Dryer (Pengering Angin Kompresor)Rp15.999.900
SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp17.999.900
Mark Oil-Injected Screw Air CompressorRp109.999.900
SMC Refrigerated Air DryerRp25.999.900
CKD Refrigerated Air Dryer Zero AquaRp32.999.900
INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp40.999.900
SMC Refrigerated Air Dryer With After CoolerRp61.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)